60W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Trescott 60W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BLACK FINISH
- CLEAR GLASS
- 7"W x 17.25"H x 9"EXT.
- 1-60W T10 MEDIUM NOT INCL.
Specifications
- ADA Compliant:
- No
- Collection:
- Trescott
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396106014
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 7 in