This product requires certification to purchase.

60W 5-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Dark Bronze with Mosaic Gold

Minka Lavery

Vortic Flow 60W 5-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Dark Bronze with Mosaic Gold

  • Fast #
  • Part #M4671111
  • Item #7577390
  • Manufacturer Part #4671-111
5 out of 5 Customer Rating
Brand image
Minka Lavery

Vortic Flow 60W 5-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Dark Bronze with Mosaic Gold

  • Fast #
  • Part #M4671111
  • Item #7577390
  • Manufacturer Part #4671-111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
  • Convertible from a semi-flush ceiling light to a pendant
  • Includes: 72" of wire
  • Requires (5) 60 watt max candelabra base (E12) bulbs (not included)
  • Can be installed on vaulted ceilings
  • Recommended for use with vintage Edison bulbs
  • UL Rated for damp locations
  • Covered under Minka Lavery's 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vortic Flow
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze, Gold Mosaic
Diameter:
20 in
Dimmable:
Yes
ETL Listed:
No
Height:
14 in
Installation Type:
Semi-flush Mount
Length:
20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396105680
Volts:
120V
Watts:
60 W
Width:
20 in