60W 1-Light Outdoor Wall Sconce in Black with Gold with Extension
Pineview 60W 1-Light Outdoor Wall Sconce in Black with Gold with Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BLACK W/GOLD FINISH
- METAL SHADE
- 5"W x 12.5"H x 5.5"EXT.
- 1-60W A-19 MEDIUM NOT INCL.
- IDA APPROVED
Specifications
- ADA Compliant:
- No
- Collection:
- Pineview
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Gold
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396106342
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 5 in