80 CFM Bathroom Exhaust Fan in White
Ultra Pro™ 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Less than0.3 Sones for Ultra quiet performance, you might not notice it's on
- Bright 3000K energy efficient LED lighting to help illuminate your room
- ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
- Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fasters, easiest, most universal installation
- Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
- ENERGY STAR® Certified
- UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
-
Green
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- Ultra Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 026715254804
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 14-1/4 in