This product requires certification to purchase.

26-3/8 x 14-3/8 in. Bottom Grid in Polished Stainless Steel

Elkay

Crosstown® 26-3/8 x 14-3/8 in. Bottom Grid in Polished Stainless Steel

  • Fast #
  • Part #ECTXBG2614
  • Item #7599767
  • Manufacturer Part #CTXBG2614
5 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 26-3/8 x 14-3/8 in. Bottom Grid in Polished Stainless Steel

  • Fast #
  • Part #ECTXBG2614
  • Item #7599767
  • Manufacturer Part #CTXBG2614
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Recommended Accessories


Specifications

CARB OTC LEED Compliant:
No
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
26-3/8 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
26-3/8 in x 14-3/8 in
UPC:
094902106670
Weight:
3.3 lb
Width:
14-3/8 in