7-1/2 in. Wall Mount Shower Arm and Flange in Matte Black
MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Arm reach: 7-1/2"
- Wall-mount installation
- Our 5 3/8" metal showerarm and flange features all-metal construction to ensure durability and long life
- All-metal construction ensures durability and long life
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards 2 times
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No