Multi Function Showerhead in Polished Chrome
Hotel™ Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Equipped with 58 individual sprays
- Features spray adjusting Anystream technology
- Unique, transitional design
- WaterSense Certified 1.75 GPM flow rate
- Corrosion-resistant polished chrome finish
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hotel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 5-9/10 in
- IAPMO Listed:
- Yes
- Length:
- 4-13/100 in
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- WaterSense Labeled:
- Yes
- Width:
- 4-3/8 in