This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Speakman

Rainier™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS3018E175
  • Item #7609247
  • Manufacturer Part #S-3018-E175
5 out of 5 Customer Rating
Brand image
Speakman

Rainier™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS3018E175
  • Item #7609247
  • Manufacturer Part #S-3018-E175
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 768
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Equipped with 58 individual sprays
  • Features spray adjusting any stream technology
  • Timeless, traditional design
  • WaterSense certified 1.75 gpm flow rate
  • Corrosion-resistant polished chrome finish
  • Coordinates with Rainier collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
5-3/5 in
IAPMO Listed:
Yes
Length:
5-1/10 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
671252127731
WaterSense Labeled:
Yes
Width:
4-3/5 in