Multi Function Hand Shower in Matte Black
Eco-Performance Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Included slide bar makes it easy to adjust the handheld shower height
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eco-Performance
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-19/50 in