Multi Function Hand Shower in Polished Chrome
Engage™ Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 2 Pallet: 66-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Engage™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 6-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- UPC:
- 026508282007
- WaterSense Labeled:
- Yes