60 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze/Toned Brass
Clean 60 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze/Toned Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clean Oil Rubbed Bronze/Toned Brass Ceiling Fan with LED Light
- 5-Blades 60" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 10W LED
- 767 Delivered Lumens Output
- Maximum CFM 10948
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10744 ft3/min
- Ceiling Fan Blade Finish:
- Urban Walnut
- Collection:
- Clean
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Toned Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched White
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- Z03
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 767.1
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 154
- UL Listed:
- No
- UPC:
- 706411059599
- Watts:
- 56.82 W