Single Function Showerhead in Vibrant® Polished Nickel
Purist™ Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface with translucent nozzles is easy to clean
- 1.75 gpm (gallons per minute) flow rate
- 1/2-inch NPT connection
- Coordinates with Purist faucets and accessories
- Showerarm and flange not included
- Wall-mount
- KOHLER finishes resist corrosion and tarnishing
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Diameter:
- 5-1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 5-1/2 in
- Length:
- 3-15/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612702784
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in