24 in. Towel Bar in Polished Chrome
TS Series 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for durability and long life
- Concealed Mounting: No exposed set screws
- Brass rod
- Easy to Install
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- TS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-181/200 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-61/250 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-181/200 in
- UPC:
- 012611626234
- Width:
- 26-283/1000 in