30 in. Rectangular Fireclay Pedestal Bathroom Sink in White
Town Square® S 30 in. Rectangular Fireclay Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 30" x 22-1/2" pedestal top with CHO faucet configuration
- Fine fire clay pedestal top has CHO faucet configuration with rear overflow
- Sink can be used with design matched pedestal leg or metal console
- bowl is 17-1/2" (445 mm) wide, 12-1/4" (311 mm) front-to-back,54-1/4" (133 mm) deep
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 0056001
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-3/8 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/2 in x 12-1/4 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 791556109896
- Vessel Only:
- Yes
- Width:
- 22-1/2 in