This product requires certification to purchase.

24 in. Towel Bar in Matte Black

American Standard

Studio S® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7105024243
  • Item #7635136
  • Manufacturer Part #7105024.243
4.8 out of 5 Customer Rating
Brand image
American Standard

Studio S® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7105024243
  • Item #7635136
  • Manufacturer Part #7105024.243
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Studio S bath faucet collection
  • Metal Construction for durability and long life
  • Concealed Mount with no exposed screws
  • Easy to install
  • Limited Lifetime Warranty on function and finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Studio S®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-7/8 in
Diameter:
2 in
GSA Approved:
No
Hardware Included:
No
Height:
1-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/8 in
UPC:
012611627644
Width:
25-15/16 in