This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

American Standard

TS Series 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7455018295
  • Item #7635150
  • Manufacturer Part #7455018.295
3.4 out of 5 Customer Rating
Brand image
American Standard

TS Series 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A7455018295
  • Item #7635150
  • Manufacturer Part #7455018.295
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Brass rod
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
TS Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-61/250 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-181/200 in
Material:
Metal, Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-181/200 in
UPC:
012611626265
Width:
20-283/1000 in