Elongated Toilet Bowl in White
Town Square® S Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Right Height elongated bowl, less tank and seat
- 12" rough, 16-1/2" (419 mm) rim height bowl with fully glazed 2-1/8" (54 mm) Trapway
- Best 1,000g MaP flush and WaterSense listed when used with HET tank
- PowerWash® rim scrubs bowl with each flush
- Includes EverClean® antimicrobial surface
- 10 year limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/8 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 791556108899
- Width:
- 14-5/8 in