Robe Hook in PVD Polished Nickel
TS Series Robe Hook in PVD Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction for durability and long life
- Concealed Mounting: No exposed set screws
- Easy to Install
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- TS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Depth:
- 4-13779/100000 in
- GSA Approved:
- No
- Height:
- 3-629921/1000000 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1377/10000 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 4-13779/100000 in
- UPC:
- 012611626135
- Width:
- 2-24409/100000 in