This product requires certification to purchase.

35W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

Progress Lighting

Beam Collection 35W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP30018200930
  • Item #7638977
  • Manufacturer Part #P300182-009-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Beam Collection 35W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP30018200930
  • Item #7638977
  • Manufacturer Part #P300182-009-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A tubular design pairs with a square back plate to create the Beam Collection, an LED fixture for bath and vanity areas
  • 1-light 35-watt LED bath fixture
  • Beam LED adds task lighting on either side or above a mirror to eliminate shadows on face when getting ready in the morning
  • An integrated LED source provides a variety of energy, maintenance and cost savings benefits for the homeowner
  • Features a Brushed Nickel finish
  • Etched opal glass shade
  • Measures 22 1/4"W x 4 3/4" H
  • 61.1 lumens per watt
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Beam Collection
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
2-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
22-3/8 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
2166
Lumens per Watt:
60.2
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247224210
Volts:
120V
Watts:
35 W
Width:
4-3/4 in