This product requires certification to purchase.

50-150 CFM Ceiling Mount Ventilation Fan with Smartflow™ Single-Speed Motor in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated

This product has been replaced by

CCY 110 130 150 CFM CEILING MOUNT VENT FAN W/ ECM MOTOR
Panasonic 110-130-150 CFM Ceiling Mount Ventilation Fan with Single-Speed Motor in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated
Manufacturer Part #FV-1115VK3
Panasonic

WhisperGreen® Select 50-150 CFM Ceiling Mount Ventilation Fan with Smartflow™ Single-Speed Motor in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated

  • Fast #
  • Part #PANFV1115VK2
  • Item #7644372
  • Manufacturer Part #FV-1115VK2
4 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY 110 130 150 CFM CEILING MOUNT VENT FAN W/ ECM MOTOR
Panasonic 110-130-150 CFM Ceiling Mount Ventilation Fan with Single-Speed Motor in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated
Manufacturer Part #FV-1115VK3
Panasonic

WhisperGreen® Select 50-150 CFM Ceiling Mount Ventilation Fan with Smartflow™ Single-Speed Motor in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated

  • Fast #
  • Part #PANFV1115VK2
  • Item #7644372
  • Manufacturer Part #FV-1115VK2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Customizable, all-in-one whole house precision ventilation solution ideal for use in the bathroom, laundry room, sun room, basement or garage
  • Pick-A-Flow® airflow selector (110, 130 or 150 cfm model) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
  • New, environmentally friendly 26 ga zinc-aluminum-magnesium (ZAM) housing design
  • Improved Flex-Z Fast® single-hinge bracket with added flexibility, fast and easy installation
  • New, elegant grille design complements the aesthetics of any room
  • Requires Certification
  • Green


Specifications

AMP:
0.14
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Collection:
WhisperGreen® Select
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
6 in
Energy Star Compliant:
Yes
Height:
7-3/8 in
Included:
Fan Only
Installation Type:
Ceiling Mount
LED Light:
No
Length:
10-1/4 in
Light Bulb Type:
LED
Lights Included:
No
Material:
Steel
RPM:
1300
Sones:
0.3-0.7
UL Listed:
Yes
UPC:
885170337329
Vent Duct Shape:
Oval
Volts:
120V
Watts:
12.4 W
Width:
10-1/4 in