This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

Delta Faucet

Woodhurst™ Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2532LFSSMPU
  • Item #7654202
  • Manufacturer Part #2532LF-SSMPU
5 out of 5 Customer Rating
Brand image
Delta Faucet

Woodhurst™ Two Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D2532LFSSMPU
  • Item #7654202
  • Manufacturer Part #2532LF-SSMPU
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 4 in. installations
  • Includes matching-finish metal drain assembly
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Lifetime limited warranty
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Collection:
Woodhurst™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Depth:
6-47/50 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
6-14/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449871501
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
9-1/2 in