This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

Kichler Lighting

Avery™ 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

Brand image
Kichler Lighting

Avery™ 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45973OZ
  • Item #7658915
  • Manufacturer Part #45973OZ
5 out of 5 Customer Rating
75W 3-Light Medium E-26 Incandescent Vanity Fixture

X Points

Color Finish Name: Olde Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Avery™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #KK45974NI
Item #7658969
5 out of 5 Customer Rating
Requires Certification
Part #KK55126NI
Item #9630082
4.5 out of 5 Customer Rating
Requires Certification
Part #VVS24403SN
Item #7555190
5 out of 5 Customer Rating
Requires Certification
Part #KK45392BK
Item #8130134
5 out of 5 Customer Rating
Requires Certification
Part #C128831AD451
Item #7541888
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK45973NBR
Item #8129695
4.7 out of 5 Customer Rating
Requires Certification
Part #KK45972NBR
Item #8129906
5 out of 5 Customer Rating
Requires Certification
Part #KK45974NI
Item #7658969
5 out of 5 Customer Rating
Requires Certification
Part #KK45972OZ
Item #7658875
4.3 out of 5 Customer Rating
Requires Certification
Part #KK43853NI
Item #7172074
4.5 out of 5 Customer Rating
Requires Certification
Part #KK43850NI
Item #7101022
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing