This product requires certification to purchase.

9-1/2 in. ABS Basic Round Dual Button Push Plate in White

TOTO

9-1/2 in. ABS Basic Round Dual Button Push Plate in White

  • Fast #
  • Part #TYT930WH
  • Item #7659394
  • Manufacturer Part #YT930#WH
5 out of 5 Customer Rating
Brand image
TOTO

9-1/2 in. ABS Basic Round Dual Button Push Plate in White

  • Fast #
  • Part #TYT930WH
  • Item #7659394
  • Manufacturer Part #YT930#WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rectangular wall plate for DuoFit in-wall tank unit with two round push buttons
  • Stylish and modern design for in wall installation
  • Dual flush option allows you to proactively conserve water during each use
  • Compatible with TOTO DuoFit WT171M, WT172M, and WT173M in-wall tank systems
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Duofit® WT171M, WT172M and WT173M In-wall Tank Systems
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
Height:
6-1/4 in
Material:
Plastic
Material Type:
ABS
Product Type:
Actuator Plate
UL Listed:
No
UPC:
739268343337
Width:
9-1/2 in