Wall Toilet Tissue Holder in Brilliance® Luxe Steel®
Levoir™ Wall Toilet Tissue Holder in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Levoir bath collection by Brizo delivers cunning sophistication at every line of sight
- Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 1-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-17/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-7/16 in
- Width:
- 6-1/4 in