18 in. 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass
Sedona 18 in. 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light fixture in Oxidized Brass finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 12 in W x 11.5 in H x 18 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Sedona
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Oxidized Brass
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Rustic
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740137492
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in