19-3/4 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Patinaed Brass with Dark Zinc
19-3/4 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Patinaed Brass with Dark Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light fixture in Patinaed Brass and Dark Zinc finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 22 in W x 12 in H x 19.75 in E
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patinaed Brass, Dark Zinc
- Depth:
- 19-3/4 in
- Diameter:
- 19-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 120180 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Rustic
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740137355
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19-3/4 in