3-1/8 x 18 in. Stainless Steel Grab Bar in Brushed Gold
Voss™ 3-1/8 x 18 in. Stainless Steel Grab Bar in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Voss™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-5/8 in
- UPC:
- 034584028662
- Weight Capacity:
- 500 lb
- Width:
- 18 in