This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

This product has been replaced by

CCY 1.75 2HDL 4PC RT FCT TRIM AGBR
Signature Hardware Two Handle Roman Tub Filler Faucet with Hand Shower in Aged Brass (Trim Only)
Manufacturer Part #559367
Moen

Voss™ Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT693BG
  • Item #7663220
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY 1.75 2HDL 4PC RT FCT TRIM AGBR
Signature Hardware Two Handle Roman Tub Filler Faucet with Hand Shower in Aged Brass (Trim Only)
Manufacturer Part #559367
Moen

Voss™ Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT693BG
  • Item #7663220
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed gold
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
8-1/4 in
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
15-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
8-1/2 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8-1/4 in
WaterSense Labeled:
No
Width:
15-1/2 in