3-Hook Robe Hook in Luxe Gold
Levoir® 3-Hook Robe Hook in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 936-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Levoir bath collection by Brizo delivers cunning sophistication at every line of sight
- Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 4-19/50 in
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 3
- Projection:
- 4-3/8 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449878999
- Width:
- 1 in