10.5W LED Wall Fixture with Clear Prismatic Diffuser in Oil Rubbed Bronze
10.5W LED Wall Fixture with Clear Prismatic Diffuser in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Multi-purpose wall light
- Clear prismatic diffuser
- Uses Integrated energy saving LED's
- 3 year Warranty
- Use for security or general lighting spaces
- This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
- ETL listed in compliance with the nationally recognized safety standards
Specifications
- ADA Compliant:
- No
- Average Life:
- 45 yr
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 5000
- Depth:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Gauge (metal):
- 22 ga
- Glass Type:
- Prismatic Clear
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 900
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 10.5 W
- Width:
- 4-1/2 in
- Wire Gauge (AWG):
- 18 ga