48-1/16 in. 78W 120/277V 4000 Kelvin 2-Light Integrated LED Strip Light
AP Series 48-1/16 in. 78W 120/277V 4000 Kelvin 2-Light Integrated LED Strip Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent performance - up to 125 LPW in multiple DLC categories
- Frost white polycarbonate lens, linear prisms for even illumination
- Typical 80 CRI
- Lumen packages for the most common strip light applications
- 4ft. and 2 ft. lengths with single lens (no tandem)
- 4000K color temperature
- UNV - non-dimmable driver
Documents
Specifications
- Collection:
- AP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 2-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 48-1/16 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 4433
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 080083838196
- Volts:
- 120/277V
- Watts:
- 78 W
- Width:
- 3-9/16 in