This product requires certification to purchase.

Size 4 3.5 gpm Cartridge

Nu-Calgon

Everpure® 4SI Size 4 3.5 gpm Cartridge

  • Fast #
  • Part #N960651
  • Item #7680774
  • Manufacturer Part #9606-51
3.6 out of 5 Customer Rating
Brand image
Nu-Calgon

Everpure® 4SI Size 4 3.5 gpm Cartridge

  • Fast #
  • Part #N960651
  • Item #7680774
  • Manufacturer Part #9606-51
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Specially designed for ice machines
  • Reduces sediment and particulate down to 1/2 micron and reduces cyst and Giardia
  • Allows chlorine to pass through which helps reduce slime and bacteria growth inside the ice machine and ice bin
  • NSF Std 42 and 53
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
15000 gal
Cartridge Type:
Replacement
Collection:
Everpure® 4SI
Contaminant Removal:
Cysts, Particulate, Scale
Filtering Material:
Yes
Filtering System:
Refrigerators|Ice Makers
Flow Rate:
3.5 gpm
Height:
14-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Micron Rating:
4 Micron
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
UPC:
054568592934