60W 1-Light Candelabra E-12 Wall Sconce in Luxe Gold
Odin® 60W 1-Light Candelabra E-12 Wall Sconce in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Satin Etched
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Zinc
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 034449863988
- Watts:
- 60 W
- Width:
- 4-5/8 in