This product requires certification to purchase.

2-Hook Robe Hook in Chrome

Delta Faucet

Ribbon 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #DIAO20536
  • Item #7717280
  • Manufacturer Part #IAO20536
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ribbon 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #DIAO20536
  • Item #7717280
  • Manufacturer Part #IAO20536
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-25/32 in
Base Plate Width:
1-25/32 in
CARB OTC LEED Compliant:
No
Collection:
Ribbon
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-39/50 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
1-31/32 in
UPC:
034449697866
Width:
2-7/16 in