1-1/2 x 12 in. Brass Slip Joint Extension Tube
1-1/2 x 12 in. Brass Slip Joint Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass nut
- UPC listed
- End Connection Type: Slip Joint
- Length: 13-7/10 in
- Durable stainless steel 304. Corrosion resistant.
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Gauge (metal):
- 17
- IAPMO Listed:
- Yes
- Length:
- 12
- Material:
- Brass
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510109146