This product requires certification to purchase.

7-83/100 in. Towel Bar in Brushed Gold

Moen

Align™ 7-83/100 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB0486BG
  • Item #7729662
  • Manufacturer Part #YB0486BG
3.6 out of 5 Customer Rating
Brand image
Moen

Align™ 7-83/100 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB0486BG
  • Item #7729662
  • Manufacturer Part #YB0486BG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-33/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-17/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-83/100 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-33/100 in
UPC:
034584028648
Width:
7-83/100 in