Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
This product has been replaced by
Manufacturer Part #SHMA449002AGBR
Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 156-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Requires valve # 9000 to complete installation, sold separately
- Can be installed between 8" to 16" centers for a more customized widespread
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other faucets and accessories in the Weymouth Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Depth:
- 13-63/100 in
- Drain Included:
- Yes
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5-3/4 in
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508286425
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes