This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

This product has been replaced by

CCY LFA 1.2 2HDL LAV *MARCEAU AGBR
Signature Hardware Two Handle Monoblock Bathroom Sink Faucet in Aged Brass
Manufacturer Part #SHMA449001AGBR
Moen

Weymouth™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #MS42107BG
  • Item #7729675
  • Manufacturer Part #S42107BG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA 1.2 2HDL LAV *MARCEAU AGBR
Signature Hardware Two Handle Monoblock Bathroom Sink Faucet in Aged Brass
Manufacturer Part #SHMA449001AGBR
Moen

Weymouth™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #MS42107BG
  • Item #7729675
  • Manufacturer Part #S42107BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Weymouth™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-13/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-1/4 in
Spout Reach:
5-11/20 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
026508286029
Vandal Resistant:
No
WaterSense Labeled:
Yes