This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Forte® Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K22169-BN
  • Item #7729954
  • Manufacturer Part #22169-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Forte® Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K22169-BN
  • Item #7729954
  • Manufacturer Part #22169-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 27 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Forte Collection
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • 2.5 gpm (gallons per minute) flow rate
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4-7/8 in
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UL Listed:
No
UPC:
885612703590
WaterSense Labeled:
No
Width:
5-1/2 in