Multi Function Showerhead in Polished Chrome
Forte® Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Case: 27 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced spray engine provides three experiences: full coverage, pulsating massage, and silk spray
- Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large, full drops
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Silk spray releases a dense, luxurious spray ideal for rinsing
- MasterClean™ spray nozzles prohibit mineral build-up for easy cleaning
- Thumb tab allows for a smooth transition between sprays
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
- 1.75 gpm (gallons per minute) flow rate
- Shower arm and flange not included
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in