This product requires certification to purchase.

34 x 30 in. Wall Mount Lighted Medicine Cabinet

KOHLER

Verdera® 34 x 30 in. Wall Mount Lighted Medicine Cabinet

  • Fast #
  • Part #K99009-TLC-NA
  • Item #7730122
  • Manufacturer Part #99009-TLC-NA
4.9 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 34 x 30 in. Wall Mount Lighted Medicine Cabinet

  • Fast #
  • Part #K99009-TLC-NA
  • Item #7730122
  • Manufacturer Part #99009-TLC-NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Color Temperature:
3000
Depth:
5-3/16 in
GSA Approved:
No
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lights Included:
Yes
Lumens:
2200
Material:
Aluminum
Mirror Edge:
Flat Edge
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
34 in x 30 in
UL Listed:
UL 962
UPC:
885612733627
Width:
34 in