This product requires certification to purchase.

1.28 gpf Toilet Tank in White

KOHLER

Kingston™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K25100-0
  • Item #7730166
  • Manufacturer Part #25100-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Kingston™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K25100-0
  • Item #7730166
  • Manufacturer Part #25100-0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Efficient and durable for commercial applications
  • Toilet Tank Only - Bowl & Seat Sold Separately
  • Ideal for commercial installations.
  • 1.28 gallons per flush (gpf).
  • Durable metal left-hand Polished Chrome trip lever included.
  • Combines with a K-25076 or K-25076-SS bowl to create a complete K-25077 or K-25077-SS Kingston two-piece toilet.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kingston™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-5/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
15 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Seat Included:
No
Toilet Type:
Tank
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
885612736949
WaterSense Labeled:
Yes
Width:
18-3/4 in