This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Chrome

Delta Faucet

Cassidy™ Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT5797WL
  • Item #7740693
  • Manufacturer Part #T5797-WL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT5797WL
  • Item #7740693
  • Manufacturer Part #T5797-WL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8-16" installation
  • Rigid 12 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Handle Material:
Brass
Handle Type:
Wrist Blade
Height:
3-1/2 in
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Fixed
Trim Only:
Yes
UPC:
034449883771
Valve Type:
Rough-In Valve
WaterSense Labeled:
No