This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

Pfister

Jaida™ Two Handle Widespread Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLF049JDGS
  • Item #7740815
  • Manufacturer Part #LF-049-JDGS
5 out of 5 Customer Rating
Brand image
Pfister

Jaida™ Two Handle Widespread Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLF049JDGS
  • Item #7740815
  • Manufacturer Part #LF-049-JDGS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Jaida™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-7/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-11/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-15/16 in
Spout Reach:
4-17/32 in
Spout Type:
Waterfall
UPC:
038877637012
WaterSense Labeled:
Yes