This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

Moen

Belfield™ Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT4412BN
  • Item #7740996
  • Manufacturer Part #T4412BN
3.9 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT4412BN
  • Item #7740996
  • Manufacturer Part #T4412BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 462
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
2-11/16 in
Escutcheon Width:
2-11/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508290828
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No