2-3/16 in. Magnetic Catch in Aluminum
2-3/16 in. Magnetic Catch in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-11 lbs. Pull Force
- Finished in Aluminum
- Strike Dimensions: 1 in. L x 3/4 in. W
- Includes mounting hardware: #6 Truss Head Screw x 1/2in; #5 Flat Head Screw x 1/2in
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 1/2 in
- Hardware Type:
- Catch
- Height:
- 1/2 in
- Length:
- 2-3/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Style:
- N/A
- Width:
- 1 in