This product requires certification to purchase.

1 Rocker Wall Plate in Oil Rubbed Bronze

Amerock

Candler 1 Rocker Wall Plate in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36504ORB
  • Item #7752157
  • Manufacturer Part #BP36504ORB
4.1 out of 5 Customer Rating
Brand image
Amerock

Candler 1 Rocker Wall Plate in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36504ORB
  • Item #7752157
  • Manufacturer Part #BP36504ORB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 Rocker Wall Plate
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #6-32 x 20mm Slotted Oval Head Screw Countersunk Head
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Candler
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1/4 in
Height:
1/4 in
Length:
2-7/8 in
Material:
Zinc
Number Of Gangs:
1
UL Listed:
No
UPC:
026634207721
Width:
4-15/16 in