3 in. Center-to-Center Cup Pull in Golden Champagne
Sea Grass 3 in. Center-to-Center Cup Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Cup Pull
- Finished in Golden Champagne
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Sea Grass
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-3/16 in
- Hardware Type:
- Cup Pull
- Height:
- 1-3/16 in
- Length:
- 3-7/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Traditional
- Width:
- 1-13/16 in