Double Robe Hook in White/Polished Chrome
Double Robe Hook in White/Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Globe Coat, Robe & Hat Individual Hook
- Finished in White / Polished Chrome
- Ideal for coats, hats, purses or backpacks
- Includes mounting hardware: (Size(s):#8 Oval Head Screw x 1 1/8in)
- Coordinates perfectly with matching Amerock cabinet hardware finishes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- White, Polished Chrome
- Depth:
- 3-3/8 in
- Height:
- 3-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/8 in
- Material:
- Zinc, Ceramic
- Number of Hooks:
- 2
- Projection:
- 3-3/8 in
- UPC:
- 026634182172
- Width:
- 1-3/16 in