1-11/16 in. Touch Catch in White
Functional Hardware 1-11/16 in. Touch Catch in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Touch Catch
- Finished in White
- Strike Dimensions: 1 in. L x 13/16 in. W
- Includes mounting hardware: #6 Truss Head Screw x 1/2in; #5 Flat Head Screw x 1/2in
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Functional Hardware
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11/16 in
- Hardware Type:
- Catch
- Height:
- 11/16 in
- Length:
- 1-11/16 in
- Material:
- Plastic, Steel
- Package Quantity:
- Pack of 1
- UPC:
- 026634114050
- Width:
- 2 in